Learn More
Thermo Scientific™ Nalgene™ 890 FEP Tubing
Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.
Supplier: Thermo Scientific™ 80500310
Description
Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.
Features:
- Superior non-stick characteristics that ease movement of viscous, aggressive compounds
- Can be sterilized by autoclaving, gas, dry heat and disinfectants
Ordering Information:
Packaged in two 25′ (7.6m) lengths per case
.
Specifications
Semi-Rigid Tubing | |
Autoclavable | |
6.4 mm | |
5/16 in. | |
50 ft. | |
1/32 in. | |
Two rolls of tubing 25 ft. in length | |
Durometer 58(D) | |
104 psig at 73°F (23°C), 52 psig at 185°F (85°C) | |
205°C |
Meets FDA 21 CFR 177.1550 for food contact. | |
1/4 in. | |
FEP | |
7.9 mm | |
15.24 m | |
0.08 cm | |
Transparent | |
Bend Radius 8xOD | |
400°F |
Do not sterilize by radiation.