Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals


Prevent chemical accidents in the lab with Thermo Scientific™ Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).

Manufacturer: thermo scientific™  24290506

 View more versions of this product

 Alert

Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.

 Disclaimers

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Catalog No. 12-565-469

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Closure Color Natural
Closure Type Screw
Autoclavable Yes
Graduations No
Through the Closure Dispensing Yes
Closure Size 28mm
Mouth Narrow
For Use With (Application) Methyl Ethyl Ketone (2-butanone)
Material FEP
Capacity (English) 16oz
Certifications/Compliance Compliant with GHS Labeling Guidelines
Color Natural
Closure Material ETFE
No. per Pack 1
No. per Case 4
Description With stem and draw tube
Capacity 500mL
Capacity (Metric) 500mL

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles are permanently etched with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer harsh laboratory chemicals from manufacturers’ containers. Self-venting wash bottles eliminate risk of bottles self-dispensing. Six bottles available. For use with methyl ethyl ketone; n-hexane; toluene; xylene; methylene chloride; acetone.