missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.

$385.52 - $1,023.79

Specifications

Certifications/Compliance Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
Material Platinum-cured Silicone
Length (English) Case 50 ft.
Length (Metric) Case 15.24m
No. per Case 50
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Price Quantity  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Price Quantity  
14-176-332G Thermo Scientific™
N80600080
1/4 in. 1/2 in. Case for $1,023.79
14-176-332C Thermo Scientific™
N80600040
3/16 in. 5/16 in. Case for $385.52
Specifications

Description

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

Description & Specifications

Specifications

Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
50 ft.
50
Platinum-cured Silicone
15.24m
50