missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ 25mm Syringe Filters

Filter sample volumes of 10 to 100mL with these nonsterile syringe filters featuring a variety of membranes and pore sizes for most laboratory applications.

Manufacturer:  Thermo Scientific™ N7242045

 View more versions of this product

Catalog No. 09-740-111


 

Disclaimers:

Based on the dry volume of 100 syringe filters measured in a 1000mL beaker.


Specifications

Description

Filter sample volumes of 10 to 100mL with Thermo Scientific™ Nalgene™ Nonsterile 25mm Syringe Filters. A broad choice of membranes and pore sizes are available for laboratory applications with aqueous and non-aqueous fluids, as well as gases. Nalgene 25mm diameter syringe filters perform as well as 30mm or 33mm diameter products in most applications, but produce less plastic waste.

Description & Specifications

Specifications

Syringe Filter
Filtration of biological/immunological samples, cell culture fluids, cellular solutions, and biological fluids
0.45μm
No
500
25mm
Polypropylene (PP) w/blue ring
SFCA
100
25mm