Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ 25mm Syringe Filters


Filter sample volumes of 10 to 100mL with these sterile syringe filters featuring a variety of membranes and pore sizes for most laboratory applications.

Manufacturer: thermo scientific™  N7232545

 View more versions of this product

 Disclaimers

Based on the dry volume of 100 syringe filters measured in a 1000mL beaker.

Catalog No. 09-740-106

  • / Case of 50 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 25mm
Applications Sterilization and clarification of biological/immunological samples, cell culture fluids, cellular solutions, and biological fluids
Housing Material Polypropylene (PP) w/blue ring
Pore Size 0.45μm
Membrane SFCA
Sterile Yes
No. per Pack 50
No. per Case 50
Diameter (Metric) Membrane 25mm

Filter sample volumes of 10 to 100mL with Thermo Scientific™ Nalgene™ Sterile 25mm Syringe Filters. A broad choice of membranes and pore sizes are available for laboratory applications with aqueous and non-aqueous fluids, as well as gases. Nalgene 25mm diameter syringe filters perform as well as 30mm or 33mm diameter products in most applications, but produce less plastic waste.