Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ 25mm Syringe Filters


Filter sample volumes of 10 to 100mL with these sterile syringe filters featuring a variety of membranes and pore sizes for most laboratory applications.

Manufacturer: thermo scientific™  N7239945

 View more versions of this product

 Disclaimers

Based on the dry volume of 100 syringe filters measured in a 1000mL beaker.

Catalog No. 09-740-109

  • / Case of 125 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Type Syringe Filter
Diameter (Metric) Membrane 25mm
No. per Pack 125
No. per Case 125
Membrane SFCA
Housing Material Polypropylene (PP) w/blue ring
Diameter (Metric) 25mm
Sterile Yes
Applications Sterilization and clarification of biological/immunological samples, cell culture fluids, cellular solutions, and biological fluids

Filter sample volumes of 10 to 100mL with Thermo Scientific™ Nalgene™ Sterile 25mm Syringe Filters. A broad choice of membranes and pore sizes are available for laboratory applications with aqueous and non-aqueous fluids, as well as gases. Nalgene 25mm diameter syringe filters perform as well as 30mm or 33mm diameter products in most applications, but produce less plastic waste.