Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ 25mm Syringe Filters

Filter sample volumes of 10 to 100mL with these sterile syringe filters featuring a variety of membranes and pore sizes for most laboratory applications.

$353.23 - $1,156.03

Specifications

Diameter (Metric) 25mm
View More Specs

 Disclaimers

Based on the dry volume of 100 syringe filters measured in a 1000mL beaker.

Products
Catalog Number Mfr. No. Housing Material Membrane No. per Case Pore Size Price Quantity    

09-740-105

 
thermo scientific™
N7232520
Polypropylene (PP) w/blue ring SFCA 50 0.2μm Case of 50 Each for $474.34

09-740-106

 
thermo scientific™
N7232545
Polypropylene (PP) w/blue ring SFCA 50 0.45μm Case of 50 Each for $474.34

09-740-109

 
thermo scientific™
N7239945
Polypropylene (PP) w/blue ring SFCA 125 0.45μm Case of 125 Each for $1,156.03

09-740-108

 
thermo scientific™
N7239920
Polypropylene (PP) w/blue ring SFCA 125 0.2μm Case of 125 Each for $1,156.03

09-740-114

 
thermo scientific™
N7252545
Polypropylene (PP) w/green ring PES 50 0.45μm Case of 50 Each for $353.23

09-740-113

 
thermo scientific™
N7252520
Polypropylene (PP) w/green ring PES 50 0.2μm Case of 50 Each for $474.34
Description & Specifications

Specifications

Diameter (Metric) 25mm

Filter sample volumes of 10 to 100mL with Thermo Scientific™ Nalgene™ Sterile 25mm Syringe Filters. A broad choice of membranes and pore sizes are available for laboratory applications with aqueous and non-aqueous fluids, as well as gases. Nalgene 25mm diameter syringe filters perform as well as 30mm or 33mm diameter products in most applications, but produce less plastic waste.

Key Features

  • 10 to 100mL sample size
  • Inlet: Female Luer-Lok™
  • Outlet: Male Luer slip
  • Polypropylene housing with ID color rings
  • Pore size and membrane type printed on unit

Polyethersulfone (PES)

  • Lowest protein binding and extractables
  • Best choice for filtering cell culture media
  • Polypropylene housings with green color ring

Surfactant-free Cellulose Acetate (SFCA)

  • Low protein binding, lower extractables than standard CA
  • Good for cell culture fl Based on the dry volume of 100 syringe filters measured in a 1000mL beaker.