Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ 13mm Syringe Filters


Filter aqueous solutions and media or solvents in sample volumes from 2 to 10mL using Thermo Scientific™ Nalgene™ 13mm Syringe Filters.

Manufacturer: thermo scientific™  N7211345

 View more versions of this product

Catalog No. 09-740-102

  • / Case of 100 Each
 

Description & Specifications

Specifications

No. per Pack 100
Applications Venting of air or other gasses, sample preparation of samples for instrument analysis such as HPLC and CG
Housing Material Polypropylene (PP) housing w/white ring
Volume (Metric) 2 to 10mL
Pore Size 0.45μm
Membrane PTFE
No. per Case 100
Type Syringe Filter
Diameter (Metric) Membrane 13mm
Diameter (Metric) 13mm

Filter aqueous solutions and media (PES membrane) or solvents (PTFE membrane) with Thermo Scientific™ Nalgene™ 13mm Syringe Filters. Accommodate sample volumes from 2 to 10mL.