Please login to your online account to display your discounted pricing

Laxco™ MZS4 Series Stereo Zoom Microscope


Laxco™ MZS4 Series revitalized old concept in stereo microscopy by incorporating high power LED to illuminate tilt able mirror. This creates a simple contrast method to see transparent specimens.

Manufacturer: laxco™  MZS4MZ22

 View more versions of this product

Catalog No. MZS422

  • / Each
 

Description & Specifications

Specifications

Applications Education, Research, Basic Lab
Magnification Power 7X - 45X
Field of View 32.8mm - 5.1mm
Eyepiece 10X
Head Style Binocular
Lighting Type Angle Adjustable Lower: 75w (equivalent) LED
Zoom Range Ratio: 6.4:1
Electrical Requirements External, 110 to 220V Auto Switch
Resolution Coarse
Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years

Head
  • Dual diopter adjustments accommodates different eye focal length
  • Parfocality maintained between magnifications
  • Clearly marked neural knobs for magnification
  • 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
  • Parfocal zoom optics
  • Trinocular photo port for attachment of camera
  • Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
  • Tilt able mirror for simple contrast
  • Flip out/in diffuser to create homogenized illumination at both high and low magnifications
  • Large knobs with degree of tilt indicator on both sides of stand to control the mirror angle
  • Integrated high power LED transmitted illumination
  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
  • Slip clutch prevents damage to the focusing mechanism
  • Locked-in stage clips
  • Individually control light sources
  • Pole for additional vertical height adjustment
Digital
  • USB 2.0 Output
  • 3MP color CCD camera
  • Micron software with image capture, annotations, and measurement functions
  • 80/20 split between camera and eyepieces
Dimensions
  • D x W x H: 30 x 24.5 x 40cm (11.8 x 9.6 x 15.7 in.)