Please login to your online account to display your discounted pricing

Laxco™ MZS4 Series Stereo Zoom Microscope

Laxco™ MZS4 Series revitalized old concept in stereo microscopy by incorporating high power LED to illuminate tilt able mirror. This creates a simple contrast method to see transparent specimens.

$4,482.52 - $7,283.33

Specifications

Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Applications Education, Research, Basic Lab
Resolution Coarse
Electrical Requirements External, 110 to 220V Auto Switch
View More Specs
Includes:  Dust Caps, Dust Cover, Spare Lamps, Stand, Head, Eyecups, Power Supply, Micron Software, USB 2.0 Cable
Products
Catalog Number Mfr. No. Head Style Magnification Power Price Quantity    

MZS422

 
laxco™
MZS4MZ22
Binocular 7X - 45X Each for $4,482.52

MZS423

 
laxco™
MZS4MZ23
Trinocular 7X - 45X Each for $5,021.63

MZS432

 
laxco™
MZS4MZ32
Binocular 6.5X - 60X Each for $6,410.06

MZS433

 
laxco™
MZS4MZ33
Trinocular 6.5X - 60X Each for $6,753.46

MZS4D3

 
laxco™
MZS4MZD3
Digital Binocular 7X - 45X Each for $7,283.33
Description & Specifications

Specifications

Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Applications Education, Research, Basic Lab
Resolution Coarse
Electrical Requirements External, 110 to 220V Auto Switch
Lighting Type Angle Adjustable Lower: 75w (equivalent) LED
Eyepiece 10X

Head
  • Dual diopter adjustments accommodates different eye focal length
  • Parfocality maintained between magnifications
  • Clearly marked neural knobs for magnification
  • 10X super-widefield eyepieces with Interpupillary and diopter adjustments to correct for user-specific eyesight
  • Parfocal zoom optics
  • Trinocular photo port for attachment of camera
  • Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
  • Tilt able mirror for simple contrast
  • Flip out/in diffuser to create homogenized illumination at both high and low magnifications
  • Large knobs with degree of tilt indicator on both sides of stand to control the mirror angle
  • Integrated high power LED transmitted illumination
  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
  • Slip clutch prevents damage to the focusing mechanism
  • Locked-in stage clips
  • Individually control light sources
  • Pole for additional vertical height adjustment
Digital
  • USB 2.0 Output
  • 3MP color CCD camera
  • Micron software with image capture, annotations, and measurement functions
  • 80/20 split between camera and eyepieces
Dimensions
  • D x W x H: 30 x 24.5 x 40cm (11.8 x 9.6 x 15.7 in.)

Quality Performance Certification