Please login to your online account to display your discounted pricing

Laxco™ MZS33 Series Stereo Microscope


Laxco™ MZ33 Series combines advanced contrast methods and simple LED fluorescence, and one of the common instrument found in laboratory.

Manufacturer: laxco™  MZS33MZ33DAPI

 View more versions of this product

Catalog No. MZS3333DAPI

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Lighting Type Upper: 50W (equivalent) Dual LED guides; Lower: 120W (equivalent) LED Ring
Magnification Power 6.5X - 60X
Eyepiece 10X
Field of View 35.38mm - 3.83mm
Applications Research, Laboratory
Resolution Coarse
Electrical Requirements External, 110 to 220V Auto Switch
Product Type Stereo Microscope
Head Style Trinocular
Design Type Filter set: DAPI
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Zoom Range Ratio: 9:2:1

Head
  • Dual diopter adjustments accommodates different eye focal length
  • Parfocality maintained between magnifications
  • Clearly marked neural knobs for magnification
  • 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
  • Parfocal zoom optics
  • Trinocular photo port for attachment of camera
  • Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
  • 25.4cm (10 in.) of focusing travel on continuous gear
  • Sturdy focusing mechanism with no side-to-side movement (sturdier then pole)
  • Smooth focusing travel
  • Easily move between small and large size samples
  • Textured, non-slip surface
  • Large working surface of 21.8 x 30.2cm
  • Stable working platform
  • Ergonomically contoured, low profile base allows for comfortable arm support
  • Auto-switching power supply works with 100V to 240V
  • Diascopic transmitted illumination for contrast of transparent samples
  • Recessed opening for up to 100mm size petri dishes for darkfield illumination
  • Floating stage to move sample around in Darkfield well
  • Capacitive touch light control panel allows for easy switch between light techniques and brightness control
  • Removable, dual LED light guides with interchangeable wavelength specific LED's
  • Interchangeable nose piece allows for optional LED ring lamp for white light or fluorescence
Lighting 
  • 120 Watt equivalent, wavelength specific, LED transmitted ring illuminator for GFP, RFP, DAPI and diascopic illumination creates homogenized brightness through field of view
  • Individual 50 Watt equivalent, dual light guides for bi-directional illumination adjustment
Dimensions
  • D x W x H: 39.2 x 43 x 38.5cm (15.2 x 16.9 x 15.1 in.)