Please login to your online account to display your discounted pricing

Laxco™ MZS32 Series Stereo Microscope

Laxco™ MZS32 Series Stereo Microscope combines advanced contrast methods to deliver brilliant resolution for wide range of sample types. Its expandability to fluorescence makes this the ideal system for a growing labs needs.

$8,036.06 - $8,379.44

Specifications

Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Applications Research, Laboratory
Resolution Coarse
Electrical Requirements External, 110 to 220V Auto Switch
View More Specs
Products
Catalog Number Mfr. No. Design Type Head Style Magnification Power Price Quantity    

MZS3232

 
laxco™
MZS32MZ32
Lens: None Binocular 6.5X - 60X Each for $8,036.06

MZS32321

 
laxco™
MZS32MZ321
Lens: 2X Binocular 3.2X - 30X Each for $8,208.21

MZS3233

 
laxco™
MZS32MZ33
Lens: None Trinocular 6.5X - 60X Each for $8,379.44

MZS32331

 
laxco™
MZS32MZ331
Lens: 2X Trinocular 3.2X - 30X Each for $8,379.44
Description & Specifications

Specifications

Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Applications Research, Laboratory
Resolution Coarse
Electrical Requirements External, 110 to 220V Auto Switch
Lighting Type Upper: 50w (equivalent) Dual LED Guides; Lower: 120w (equivalent) LED Ring
Eyepiece 10X

Head
  • Dual diopter adjustments accommodates different eye focal length
  • Parfocality maintained between magnifications
  • Clearly marked neural knobs for magnification
  • 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
  • Parfocal zoom optics
  • 2x supplemental lens
  • Trinocular photo port for attachment of camera
  • Image selection knob to send image to camera or eyepieces (will loose one ocular with imaging through camera)
Stand
  • 25.4cm (10 in.) of focusing travel on continuous gear
  • Sturdy focusing mechanism with no side-to-side movement (sturdier then pole)
  • Smooth focusing travel
  • Easily move between small and large size samples
  • Textured, non-slip surface
  • Large working surface of 218mm x 302mm
  • Stable working platform
  • Ergonomically contoured, low profile base allows for comfortable arm support
  • Auto-switching power supply works with 100V to 240V
  • Diascopic transmitted illumination for contrast of transparent samples
  • Recessed opening for up to 100mm size petri dishes for darkfield illumination
  • Floating stage to move sample around in Darkfield well
  • Capacitive touch light control panel allows for easy switch between light techniques and brightness control
  • Removable, dual LED light guides with interchangeable wavelength specific LED's
  • Interchangeable nose piece allows for optional LED ring lamp
Lighting
  • 120w equivalent LED transmitted ring creates homogenized brightness through field of view
  • Individual 50w equivalent, dual light guides for bi-directional illumination adjustment
Dimensions
  • D x W x H: 39.2 x 43 x 38.5cm (15.2 x 16.9 x 15.1 in.)

Quality Performance Certification