Please login to your online account to display your discounted pricing

Laxco™ MZS2 Series Pole Stand Stero Zoom Microscope


Most common instrument found in a laboratory. Laxco™ MZS2 Series Pole Stand Stereo Zoom Microscope combine stereoscopic zoom optical system with research grade optics.

Manufacturer: laxco™  MZS2MZ23

 View more versions of this product

Catalog No. MZS223

  • / Each
 

Description & Specifications

Specifications

Magnification Power 7X - 45X
Head Style Trinocular
Lighting Type Upper: 15w Halogen; Lower: 20w Halogen
Zoom Range Ratio: 6.4:1
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years
Applications Biology, Manufacturing, Teaching, Dissections, Entomology, Agriculture
Design Type Lens: None
Field of View 32.10mm - 5.1mm
Eyepiece 10X
Electrical Requirements Internal, 110V
Resolution Coarse
Product Type Stereo Microscope

Stand
  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
  • Slip clutch prevents damage to the focusing mechanism
  • Locked-in stage clips
Optics
  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 7X to45X (optional range 3.5X to 180X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)
Light Source
  • 20w halogen lower illumination
  • 15w halogen, with reflector for upper illumination
  • Individually control light sources
LCD Display
  • Real-time image displayed on 12.7cm (5.0 in.) LCD
  • 360° rotatable display with tip and tilt
  • Power and video supplied through S-Video port on Digital/Video head
  • Stand-alone design for maximum ease-of-use
Digital/Video Head
  • Both digital and video outputs
  • Camera: USB 2.0, 3MP Color CCD
  • Capture, annotate, and draw through Micron software (included)
  • 7X to 45X optical zoom range
  • Smooth, continuous parfocal zoom
  • Compatibility with Windows 8, 32 bit and older versions Windows
Dimensions
  • D x W x H: 30 x 17.2 x 40cm (11.8 x 6.7 x 15.7 in.)