missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mystaire™ Latitude Series C Balance Enclosure

Mystaire Latitude Series C Balance Enclosure provides biotechnology and pharmaceuitcal companies with an important safety solution when handling potentially harmful chemicals in particulate and/or liquid form.

Manufacturer:  Mystaire™ MYLBE72

 View more versions of this product

Catalog No. 15-338-971

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Primary and Permanent HEPA Filters

Requires : Carbon filtration in the event liquid chemicals are being used

Description

Description

  • Horziontal laminar airflow pattern
  • EverSafe automatic safety controller
  • Saf-T-Zone filtration system that allows for filter replacement while the hood is running and providing maximum containment
  • Permanent safety HEPA filter
  • Dark Blue base for contrast in powder clean up
  • Waste port to attach Waste bag for disposal of weighing vessels and gloves

Certifications

Ashrae 110

Compliance

UL, CE, CSA

Warranty

One year

Specifications

Specifications

580 CFM
UL, CSA, CE
762mm
110V
Powder
1041mm
65db
432mm
520lb.
72in
1803mm
30in
72in
6
22.8in
579mm
Ductless
25in
635mm
17in
110V
71in
1829mm
1829mm
41in
Documents