missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mystaire™ Latitude Series C Balance Enclosure

Mystaire Latitude Series C Balance Enclosure provides biotechnology and pharmaceuitcal companies with an important safety solution when handling potentially harmful chemicals in particulate and/or liquid form.

Manufacturer:  Mystaire™ MYLBE48

 View more versions of this product

Catalog No. 15-338-970

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Primary and Permanent HEPA Filters

Requires : Carbon filtration in the event liquid chemicals are being used

Description

Description

  • Horziontal laminar airflow pattern
  • EverSafe automatic safety controller
  • Saf-T-Zone filtration system that allows for filter replacement while the hood is running and providing maximum containment
  • Permanent safety HEPA filter
  • Dark Blue base for contrast in powder clean up
  • Waste port to attach Waste bag for disposal of weighing vessels and gloves

Certifications

Ashrae 110

Compliance

UL, CE, CSA

Warranty

One year

Specifications

Specifications

502 CFM
UL, CSA, CE
762mm
110V
Powder
1041mm
65db
432mm
350lb.
48in
1194mm
30in
48in
4.2
22.8in
579mm
Ductless
25in
635mm
17in
110V
47in
1219mm
1219mm
41in
Documents