missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multistage Gas Cylinder Regulators
For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.
Supplier: Fisherbrand™ 10575138
Alert:
Not for use with corrosive, toxic or high-purity gases.
Description
For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.
Ideal for applications requiring maintenance of a constant delivery pressure until cylinder contents are close to empty.
- Feature Neoprene diaphragms reinforced with nylon fabric, nylon seals, Orthane™ seats for first and second stages
- Dual-scale gauges (PSI/KPa), brass bonnet, External self-reseating relief valve and easy pressure-adjusting knob
- Delrin Cap Bushing for smooth pressure adjustment
- Outlet Needle Valve with 1/4 in. NPT male thread
Specifications
Brass | |
1 to 325 psi | |
Cylinder Regulator | |
Argon, Helium, Nitrogen | |
580 | |
5 to 400 psi | |
Yes | |
Orthane™ |
Outlet needle valve with 0.25 in. NPTM thread | |
Neoprene | |
Noncorrosive gases, requiring maintenance of a constant delivery pressure until cylinder contents are empty | |
Dual-scale | |
Multi | |
3000 psi | |
Nylon Fabric, Nylon |