missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Workman™ Shock-Absorbing Lanyards
Adjustable, 6 ft. (1.8m) polyester
Manufacturer: MSA™ 10072474
Description
- Polyester shock absorber
- Zinc-plated, stamped-alloy steel snap hook
- Zinc-plated, forged-alloy steel adjusting hardware
- LC harness connections
Order Info
Maximum Capacity: 310 lb. (141kg) for ANSI™ Z359.1; 254 lb. (115kg) for CSA Z259.11-05 E4. Length: 6 ft. (1.8m).
Compliance
Meets applicable OSHA standards; ANSI™ Z359.13 and ANSI A10.32; EN 354 and EN 355; CSA Z259.11-05 and CSA 0815-2014 requirements.
Specifications
Yes | |
LC Snap Hook | |
1.8 m |
Meets ANSI A10.32, ANSI Z359.1-1992 (R1999); and CSA Z259.11-05 E4OSHA 1910.66 and 1926.502 standards. | |
6 ft. |