Learn More
Description
• One-time emergency use against carbon monoxide
• Ideal for construction and mining applications
• Weighs only 2.2 lb. (1kg)
One-time emergency-use respiratory device protects against carbon monoxide gas from underground fires or explosions. During escape, the lightweight device in its rugged stainless-steel case provides respiratory protection against carbon monoxide in otherwise breathable air. Not for use in atmospheres with less than 19.5% oxygen or in atmospheres containing other toxic gases and vapors. Accessory black rubber protective boot for the Self-Rescuer is also available.
Order Info
Weighs only 2.2 lb. (1kg).
Compliance
MSHA and NIOSH approval TC-14G-82 for self-rescue from carbon monoxide.
Specifications
Black | |
One-time emergency use against carbon monoxide, ideal for construction and mining applications | |
Rubber | |
2.2 lb. |
Protective Boot Cover | |
Self rescuer respirator | |
1 kg |