missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MSA™ W65 Self-Rescuer™ Respirator

$103.24 - $1,930.03

Specifications

Weight (English) 2.2 lb.
Weight (Metric) 1 kg
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
29-812-112
View Documents Promotion Details
MSA™
449428
Protective Boot Cover
Each for $103.24
 
29-812-129
View Documents Promotion Details
MSA™
455299
Self Rescuer Respirator
Each for $1,930.03
 
Description

Description

  • One-time emergency use against carbon monoxide
  • Ideal for construction and mining applications
  • Weighs only 2.2 lb. (1kg)
One-time emergency-use respiratory device protects against carbon monoxide gas from underground fires or explosions. During escape, the lightweight device in its rugged stainless-steel case provides respiratory protection against carbon monoxide in otherwise breathable air. Not for use in atmospheres with less than 19.5% oxygen or in atmospheres containing other toxic gases and vapors. Accessory black rubber protective boot for the Self-Rescuer is also available.

Order Info

Weighs only 2.2 lb. (1kg).

Compliance

MSHA and NIOSH approval TC-14G-82 for self-rescue from carbon monoxide.

Specifications

Specifications

2.2 lb.
1 kg
SDS
Product Certifications