missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ 11L Gas Cylinders for Sirius Multigas Detectors
Squirt gas cylinders, 11L, for use with multigas detectors.
Supplier: MSA™ 814349
Description
- Includes 2.5% CH4, 15% O2, 300ppm CO, 35ppm H2S
Specifications
371.9 oz. | |
Multigas Detector | |
2.5% CH4, 15% O2, 300ppm CO, 35ppm H2S |
11 L | |
Squirt Gas Cylinder |