missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Quick-Disconnects for Air-Line Respirators and Air-Supplied Hoods, Union Adapter
Connects air-supply hoses to manifolds and to air source
$32.10 - $32.10
Specifications
Connection Type | 0.25 in. NPT x 0.75 in. UNF |
---|---|
For Use With (Equipment) | Airline respirator and air-supplied hood |
Type | Quick-Disconnect Union Adapter |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
19003397
|
Msa Canada
69542 |
Aluminum |
Each for $32.10
|
|
Description
1/4 in. NPT x 3/4 in. UNF
Fittings with the same letter code are interchangeable.
- AL: Aluminum
- S: Steel
- SST: Stainless Steel
- BR: Brass
Specifications
0.25 in. NPT x 0.75 in. UNF | |
Airline respirator and air-supplied hood | |
Quick-Disconnect Union Adapter |