Please login to your online account to display your discounted pricing

MSA™ GALAXY™ GX2 System Test Stand


Provides simple and intelligent testing and calibration of MSA gas detection

Manufacturer: msa™  10128643

 View more versions of this product

Catalog No. 12-465-419

  • / Each
 

Description & Specifications

Specifications

Depth (English) 7.9 in.
Depth (Metric) 20.06cm
For Use With (Equipment) Altair™ Pro single gas detector
Height (English) 11.8 in.
Height (Metric) 29.97cm
Includes 4 Valve, No charging. Pre-configured plugs, barbs, fresh air filter, power supply with corresponding plug, spare parts kit (gas tubing, barbs and plugs), Ethernet cable (short cable for connection between test stands), and screen protector.
Hertz 47/63Hz
Material Acrylonitrile Butadiene ABS
Product Type Galaxy GX2 System Test Stand
Width (English) 6.5 in.
Width (Metric) 16.51cm
Voltage 100/240V
Electrical Requirements 100/240V 47/63Hz
Temperature (English) Operating 32° to 104°F
Temperature (Metric) Operating 0° to 40°C