missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Flexi-Filter™ Pads for Advantage™ Respirators
$9.70 - $15.65
Specifications
Certifications/Compliance | EN 143, NIOSH, USA |
---|---|
Product Type | Advantage™ Flexi-Filters™ Pad |
For Use With (Equipment) | Advantage™ respirator |
Quantity | 2/Pk. |
Catalog Number | Mfr. No. | Color | Filter Efficiency | Filter Type | Includes | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Filter Efficiency | Filter Type | Includes | Price | Quantity | ||
2984819
|
MSA™
818342 |
Magenta | 99.97% | P100 Filter | Filter pad only |
Pack of 2 Each for $9.70
|
|
2984816
|
MSA™
818343 |
Magenta | 99.97% | P100 Filter | Nuisance level OV, ozone removal |
Pack of 2 Each for $15.65
|
|
2984815
|
MSA™
818346 |
Black | 95% | N95 Filter | Filter pad only |
Pack of 2 Each for $9.80
|
|
2984820
|
MSA™
818347 |
Black | 95% | N95 Filter | Nuisance level OV removal |
Pack of 2 Each for $13.57
|
|
2984818
|
MSA™
818354 |
Black | 95% | P95 Filter | Filter pad only |
Pack of 2 Each for $10.09
|
|
2984817
|
MSA™
818355 |
Black | 95% | P95 Filter | Nuisance level OV removal |
Pack of 2 Each for $13.85
|
|
19-052-712
|
MSA™
818344 |
Magenta | 99.97% | P100 Filter | Nuisance level AG, HF removal |
Pack of 2 Each for $14.15
|
|
Specifications
EN 143, NIOSH, USA | |
Advantage™ Flexi-Filters™ Pad | |
Advantage™ respirator | |
2/Pk. |