Learn More
MSA™ Calibration Gas Cylinders
Each lightweight calibration gas cylinder is supplied with an individual certificate of analysis and Material Safety Data Sheet (MSDS).
$186.63 - $975.68
Catalog Number | Mfr. No. | Components Measured | Type | Concentration | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Components Measured | Type | Concentration | Price | Quantity | |||
29811467
|
MSA™
479857 |
Oxygen in Nitrogen | Calibration Gas Cylinder | 20.8% |
Each for $527.06
|
|
29811592
|
MSA™
491041 |
Methane | Calibration Gas Cylinder | Methane 2.5% in air |
Each for $547.49
|
|
29811790
|
MSA™
801050 |
Zero Air | Calibration Testing Gas | THC less than 1ppm |
Each for $527.06
|
|
19-815-670
|
MSA™
803500 |
HFC - 134a in Nitrogen | Calibration Gas Cylinder | 100ppm HFC, 134a in Nitrogen |
Each for $580.97
|
|
29811862
|
MSA™
804769 |
Methane, Hydrogen Sulfide, Oxygen in Nitrogen | Calibration Gas Cylinder | Methane 1.45%, hydrogen sulfide 10ppm, oxygen 15% in nitrogen |
Each for $954.05
|
|
2985246
|
MSA™
806255 |
Carbon Monoxide | Calibration Gas Cylinder | 400ppm |
Each for $527.06
|
|
2985262
|
MSA™
813720 |
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen in Nitrogen | Calibration Testing Gas | Carbon monoxide 300ppm, methane 1.45%, hydrogen sulfide 10ppm, oxygen 15% in nitrogen |
Each for $954.05
|
|
18-999-2866
|
MSA™
804770 |
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen in Nitrogen | Calibration Testing Gas | Methane 1.45%, oxygen 15% O2, carbon monoxide 300ppm, hydrogen sulfide 10ppm in nitrogen |
Each for $975.68
|
|
189993315
|
MSA™
467898 |
Hydrogen Sulfide in Nitrogen | Calibration Testing Gas | 10ppm |
Each for $530.54
|
|
189993317
|
MSA™
467897 |
Hydrogen Sulfide in Nitrogen | Calibration Testing Gas | 40ppm |
Each for $538.52
|
|
189993314
|
MSA™
478191 |
Oxygen in Methane | Calibration Testing Gas | Oxygen 15%, methane 1.45%, carbon monoxide 60ppm |
Each for $543.00
|
|
189993319
|
MSA™
494450 |
Isobutylene | Calibration Testing Gas | 100ppm |
Each for $543.00
|
|
18-999-3543
|
MSA™
459942 |
Methane in Air | Calibration Testing Gas | Methane 2.5% in air |
Each for $186.63
|
|
19034006
|
MSA™
493579 |
Propane | Calibration Gas Cylinder | 0.6% Propane |
Each for $525.56
|
|
19080161
|
MSA™
478192 |
Methane, Oxygen | Calibration Gas Cylinder | Methane 1.45%, oxygen 15% balance nitrogen |
Each for $530.54
|
|
19083273
|
MSA™
476304 |
Pentane, Oxygen in Nitrogen | Calibration Gas Cylinder | Pentane 0.75%, oxygen 15% |
Each for $186.63
|
|
19-150-0468
|
MSA™
710882 |
Carbon Monoxide in Air | Calibration Gas Cylinder | 60ppm |
Each for $596.08
|
|
Description
MSA certifies that the gas mixture in each cylinder has been prepared gravimetrically, using NIST™ traceable weights.
- For calibration of MSA instruments, each cylinder lists the proper instrument response settings
- For calibration of other manufacturers' instruments, each calibration cylinder lists the actual gas fill in the cylinder
- A lot number and nominal value of the gas constituents is reported on each cylinder label in percent by volume, percent by mass, ppm mass or volume
- The uncertainty statement of the specified nominal value is also listed
Order Info
Model RP Cylinders for Reactive Gases: Pressure, 500psig; size, 13.75L × 3 in. diameter (34.9 x 7.6cm); weight, 1 lb. 11 oz. (0.76kg); aluminum construction.
Model RP Cylinders for Nonreactive Gases: Pressure, 1000psig; size, 13.75L × 3 in. diameter (34.9 x 7.6cm); weight, 2 lb. 13 oz. (1.27kg); steel construction.
When using MSA calibration gas to calibrate non-MSA instruments, you must refer to the manufacturer's instruction manual for proper instrument response.
Specifications
3 in. | |
7.6 cm |