missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MSA™ Calibration Gas Cylinders

Each lightweight calibration gas cylinder is supplied with an individual certificate of analysis and Material Safety Data Sheet (MSDS).

Manufacturer:  MSA™ 478192

 View more versions of this product

Catalog No. 19080161



Description

Description

MSA certifies that the gas mixture in each cylinder has been prepared gravimetrically, using NIST™ traceable weights.

  • For calibration of MSA instruments, each cylinder lists the proper instrument response settings
  • For calibration of other manufacturers' instruments, each calibration cylinder lists the actual gas fill in the cylinder
  • A lot number and nominal value of the gas constituents is reported on each cylinder label in percent by volume, percent by mass, ppm mass or volume
  • The uncertainty statement of the specified nominal value is also listed

Order Info

Model RP Cylinders for Reactive Gases: Pressure, 500psig; size, 13.75L × 3 in. diameter (34.9 x 7.6cm); weight, 1 lb. 11 oz. (0.76kg); aluminum construction.
Model RP Cylinders for Nonreactive Gases: Pressure, 1000psig; size, 13.75L × 3 in. diameter (34.9 x 7.6cm); weight, 2 lb. 13 oz. (1.27kg); steel construction.

When using MSA calibration gas to calibrate non-MSA instruments, you must refer to the manufacturer's instruction manual for proper instrument response.

Specifications

Specifications

26.41 gal.
For model RP calibration cylinder
34.9cm
2 lb.
Methane 1.45%, oxygen 15% balance nitrogen
7.6cm
Methane, Oxygen
100L
Calibration Gas Cylinder
13.75 in.
0.9kg
3 in.
1000psi
SDS
Documents
Product Certifications