Learn More
MSA™ Calibration Gas Cylinders
Each lightweight calibration gas cylinder is supplied with an individual certificate of analysis and Material Safety Data Sheet (MSDS).
Supplier: MSA™ 804769
Description
MSA certifies that the gas mixture in each cylinder has been prepared gravimetrically, using NIST™ traceable weights.
- For calibration of MSA instruments, each cylinder lists the proper instrument response settings
- For calibration of other manufacturers' instruments, each calibration cylinder lists the actual gas fill in the cylinder
- A lot number and nominal value of the gas constituents is reported on each cylinder label in percent by volume, percent by mass, ppm mass or volume
- The uncertainty statement of the specified nominal value is also listed
Order Info
Model RP Cylinders for Reactive Gases: Pressure, 500psig; size, 13.75L × 3 in. diameter (34.9 x 7.6cm); weight, 1 lb. 11 oz. (0.76kg); aluminum construction.
Model RP Cylinders for Nonreactive Gases: Pressure, 1000psig; size, 13.75L × 3 in. diameter (34.9 x 7.6cm); weight, 2 lb. 13 oz. (1.27kg); steel construction.
When using MSA calibration gas to calibrate non-MSA instruments, you must refer to the manufacturer's instruction manual for proper instrument response.
Specifications
15.32 gal. | |
Methane 1.45%, hydrogen sulfide 10ppm, oxygen 15% in nitrogen | |
7.6 cm | |
Calibration Gas Cylinder | |
13.75 in. | |
500 psi | |
0.45 kg |
58 L | |
3 in. | |
Hydrogen Sulfide,Methane,Oxygen in Nitrogen | |
For reactive gases2 | |
34.9 cm | |
1 lb. |