missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MSA™ Cairns™ 1044 Traditional-Style Fire Helmet

Rugged design features a matte finish popular with many firefighters

Manufacturer:  MSA™ 1044FSB

 View more versions of this product

Catalog No. 19-130-4302



Description

Description

Through-colored composite material resists chipping and cracking.

Common Features

  • High-temperature foam impact cap that provides increased thermal and impact protection
  • Exclusive shell-release system that improves performance and simplifies maintenance
  • Full brim protection with ultra-high-temperature (TPR) edge trim that will not melt or drip
  • Three-position rear-ratchet height adjustment (for sizes 6 3/8 to 8 3/8)
  • Easy front headband adjustment for proper SCBA mask fit
  • Nomex chin strap and a large diameter helmet hanger that fits easily on larger hooks and racks

Standard Configuration

  • Flannel cushion liner
  • Yellow Nomex earlap
  • Silk-screened 6 in. eagle front holder
Deluxe Configuration
  • Leather cushion liner
  • Flannel crown pad
  • PBI™/Kevlar™ earlap
  • Silk-screened 6 in. eagle front holder

Order Info

Choose from standard or deluxe configurations with three eye protection options.

Compliance

Helmets meet NFPA-1971:2013; faceshields/goggles also meet ANSI/ISEA Z87.1-2010 (Z87+).

Warranty

Comes with five-year shell replacement warranty.

Specifications

Specifications

Complies with NFPA 1971, 2000 edition.
4 in. Standard Faceshield
Standard Configuration
Blue
Flannel Cushion
Documents