missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Bitrex™ Qualitative Fit-Test Kit: Components
Components for use with MSA Bitrex Qualitative Fit-Test Kit (19-035-414). The fit-test kit is used to perform OSHA-mandated fit testing on all NIOSH-approved air-purifying respirators.
Manufacturer: MSA™ 697445
Includes: 1 Bottle of Bitrex Sensitivity Test Solution (55mL)
Description
Bitrex solution contains the chemical compound denatonium benzoate, making it an extremely bitter solution easily detected by the test subject.
Specifications
1.85 oz. | |
OSHA, NIOSH | |
Sensitivity Solution | |
Sensitivity solution |
55 mL | |
MSA Bitrex and Saccharin qualitative fit test kit | |
1 Ea. |