Please login to your online account to display your discounted pricing

MSA™ ALTAIR™ 4 GALAXY™Automated Test System Kits: Smart System

Standalone solution for testing MSA™ instruments without any intervention, computer or network interface

$330.68 - $589.44

Specifications

Alarm Types Audible, visual, vibrating
Dimensions (L x W x H) 6.3 x 11.42 x 6.9 in. (16 x 29 x 17.52cm)
Temperature (English) Range 0° to 104°F
Temperature (Metric) Range 0° to 40°C
Warranty 2 Years
View More Specs
Products
Catalog Number Mfr. No. Includes Price Quantity    

18-999-5007

 
msa™
10089968
With Cylinder Holder CALL N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

18-999-5005

 
msa™
10089969
Without Cylinder Holder CALL N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Alarm Types Audible, visual, vibrating
Dimensions (L x W x H) 6.3 x 11.42 x 6.9 in. (16 x 29 x 17.52cm)
Temperature (English) Range 0° to 104°F
Temperature (Metric) Range 0° to 40°C
Warranty 2 Years
Weight (English) 48.96 oz.
Weight (Metric) 1390g

  • Simple and automatic operation system
  • Available with and without cyliner holder
  • Available for Solaris™ multigas detector, Sirius™ multigas detector, ALTAIR™ single-gas detector, and ALTAIR™ pro single-gas detector
  • Detection and calibration of instruments