missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Air-Supply Hoses for Airline Respirators
Use with respirators to maintain NIOSH certifications
$374.48 - $520.87
Specifications
Diameter (English) Interior | 0.37 in. |
---|---|
Diameter (Metric) Interior | 0.93 cm |
For Use With (Equipment) | Constant flow airline respirator |
Product Type | Air Supply Hose |
Includes | Brass couplings |
Description
Temperature Ranges
- Neoprene: +32 to +100°C (-25 to +212°F)
- PVC: 0 to 49°C (32 to 120°F)
- Coiled Nylon: 18 to 71°C (0 to 160°F)
An MSA air-supply hose must be used to maintain NIOSH/MSHA approvals of the PremAire respirator.
Specifications
0.37 in. | |
Constant flow airline respirator | |
Brass couplings | |
-25° to 212°F |
0.93 cm | |
Air Supply Hose | |
Neoprene | |
32° to 100°C |