missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MSA™ Advantage™ 4000 Full Facepiece Respirators, Adapter Not Included
Full-face reusable respirators are ideal for a variety of applications. Advantage™ 4000 series is compatible with several MSA respirator models, including air-purifying respirators, supplied-air respirators and powered air-purifying respirators. Adapter NOT included.
$366.97 - $443.00
Specifications
ANSI Standard | ANSI Z87.1 2003 |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Color | Black |
Product Type | Full Facepiece Respirator |
For Use With (Application) | Utilities, mining, oil and gas, fire service, construction, confined space |
Catalog Number | Mfr. No. | Size | Material | Harness Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Material | Harness Material | Price | Quantity | |||
18-139-413
|
MSA™
10083797 |
Small | Hycar™ | Polyester Net Head Harness |
Each for $428.82
|
|
18-139-415
|
MSA™
10083799 |
Small | Hycar™ | Rubber |
Each for $366.97
|
|
18-139-417
|
MSA™
10083793 |
Medium | Hycar™ | Polyester Net Head Harness |
Each for $428.82
|
|
18-139-419
|
MSA™
10083795 |
Medium | Hycar™ | Rubber |
Each for $366.97
|
|
18-139-421
|
MSA™
10083801 |
Large | Hycar™ | Polyester Net Head Harness |
Each for $443.00
|
|
18-139-423
|
MSA™
10083803 |
Large | Hycar™ | Rubber |
Each for $366.97
|
|
Description
- Single-port facepiece
- Compatible with MSA air-purifying respirators, supplied-air respirators and powered air-purifying respirators
- NIOSH-approval 42 CFR Part 84
- 4-pt suspension with rubber or polyester net head harness
- Standand fog-reducing nosecup
- Facepiece material is available in silicone or Hycar™
- Three standard sizes to ensure a secure fit
- Components lock into place in seconds for quick, convenient performance
- Ideal for use in utilities, mining, oil and gas, fire service, construction, confined space, asbestos abatement, welding and sanding/grinding applications
Specifications
ANSI Z87.1 2003 | |
Black | |
Utilities, mining, oil and gas, fire service, construction, confined space | |
Hard coating | |
Single |
NIOSH 42 CFR Part 84 | |
Full Facepiece Respirator | |
Comfo series aerosol filters and chemical cartridges | |
Polycarbonate | |
4-point |