missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ RapidPURE™ Plasmid Mini Kit

For use in routine molecular biology applications such as fluorescent and radioactive sequencing and cloning

Manufacturer:  MP Biomedicals™ 112066400

 View more versions of this product

Catalog No. MP112066400



Description

Description

  • The Kit is designed to isolate up to 20μg of plasmid DNA from 1.5mL of an overnight bacterial culture.
  • All steps can be carried out in either a microcentrifuge or vacuum manifold.
Specifications

Specifications

Isolate up to 20ug of plasmid DNA from 1.5mL of an overnight bacterial culture
Plasmid isolation kit
120 Preps
Store at Room temperature (15° to 30°C)
Documents