Please login to your online account to display your discounted pricing

MP Biomedicals Linbro™ Tissue Culture Plates


Manufacturer: mp biomedicals  7603705

 View more versions of this product

Catalog No. ICN7603705

  • / Each
 

Description & Specifications

Specifications

Lid Yes
Format 4-well
Sterile Yes
Color Clear
Closure Yes
Width (Metric) Exterior 14cm
Volume (Metric) 42.4mL
Length (Metric) Exterior 14cm
Type Tissue Culture Plate
No. of Wells 4
Culture Area 28.2cm2
For Use With (Application) Ideal for a variety of applications including cell cloning and metabolic labeling procedures
Material Polystyrene
Wells 4
Type Tissue Culture Plate
Volume (Metric) 42.4mL
Lid Yes
Material Polystyrene
Format 4-well