Please login to your online account to display your discounted pricing

MP Biomedicals Linbro™ 2.0mL Snap-Top Microcentrifuge Tubes

With reference lines at 0.5, 1.0, 1.5, and 2.0mL for quick volume estimations

Manufacturer: mp biomedicals  0219352390

 View all options for this product

Catalog No. ICN19352390


Description & Specifications


Cap Style Snap Cap
Closure Type Snap
Capacity (Metric) 2mL
Color Blue
Material Plastic
For Use With (Application) For those experiments that entail large numbers of samples that may be difficult to organize and keep track of
Graduations 0.5, 1, 1.5, and 2mL
Packaging 500/Cs.
Product Type Microcentrifuge Tube

Frosted writing area.