Please login to your online account to display your discounted pricing

MP Biomedicals Fast Prep 24 System and Kits

Homogenize, Lyse and Grind Smarter

$2,311.07 - $4,556.24

Specifications

Storage Requirements 15° to 30°C
Test Time 40 sec.
View More Specs
Products
Catalog Number Mfr. No. Sample Volume Weight (English) Weight (Metric) Quantity Price Quantity    

ICN6002527

 
mp biomedicals
116002527
10g 1.029 lb. 467g 48 x 2mL Each for $4,158.75

ICN6002528

 
mp biomedicals
116002528
5g 1.499 lb. 680g 24 x 2mL Each for $4,556.24

ICN6002512

 
mp biomedicals
116002512
5g 0.385 lb. 175g 24 x 2mL Each for $2,669.66

ICN6002526

 
mp biomedicals
116002526*
24g 1.115 lb. 506g 12 x 15mL Each for $2,311.07
Description & Specifications

Specifications

Storage Requirements 15° to 30°C
Test Time 40 sec.

Versatile Systems with Interchangeable Adapters

  • Process difficult samples in 40 seconds or less
  • Precise settings result in high reproducibility
  • Eliminate cross contamination

  • TeenPrep Adapter: 12 ×15mL samples
  • CoolPrep Adapter: 24 × 2mL samples under cryogenic conditions
  • HiPrep Adapter: 48 × 2mL samples
  • QuickPrep Adapter: 24 × 2mL samples
  • BigPrep Adapter: 2 × 50mL samples
  • NewCoolTeenPrep Adapter: 6 ×15mL samples under cryogenic conditions