missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ EMM, Powdered Media
Defined medium for the growth of S. pombe
Supplier: MP Biomedicals™ 114110012
Description
Formulation
- Contents/liter: 3 g phthalic Acid K+, 2.2 g Na2HPO4, 5 g NH4Cl, 20 g dextrose
- Salts: 1.05 g MgCl2·6H2O, 14.7 μg CaCl2·2H2O, 1 g KCl, 0.04 g Na2SO4
- Vitamins: 1 mg pantothenic acid, 10 mg nicotinic acid, 10 mg myo-inositol, 10 μg biotin
- Minerals: 0.5 mg boric acid, 0.4 mg MnSO4, 0.4 mg ZnSO4·7H2O, 0.2 mg FeCl2·6H2O, 40 μg molybdic acid, 0.1 mg KI, 40 μg CuSO4·5H20, 1 mg citric acid
Applications:
Yeast cell culture, Life sciences
Specifications
Certified Thiamine (Vitamin B1) free | |
Powder | |
EMM | |
For growth of fission Yeast S. Pombe |
15° to 30°C | |
Molecular biology | |
phthalic Acid K+ 3 g/L, Na2HPO4 2.2 g/L, NH4Cl 5 g/L, Dextrose 20 g/L, MgCl2.6H2O 1.05 g/L, CaCl2.2H2O 14.7 μg/L, KCl 1 g/L, Na2SO4 0.04 g/L, Pantothenic Acid 1 mg/L, Nicotinic Acid 10 mg/L, myo-inositol 10 mg/L, Biotin 10 μg/L, Boric Acid 0.5 mg/L, MnSO4 0.4 mg/L, ZnSO4.7H2O 0.4 mg/L, FeCl2.6H2O 0.2 mg/L, Molybdic Acid 40 μg/L, KI 0.1 mg/L, CuSO4.5H2O 40 μg/L, Citric Acid 1 mg/L | |
227 g |