Please login to your online account to display your discounted pricing

MP Biomedicals Basal Medium Eagle Vitamin Concentrate, 100X, Modified


Manufacturer: mp biomedicals  1600449

 View more versions of this product

Catalog No. ICN1600449

  • / Each
 

Description & Specifications

Specifications

Storage -20°C
pH 5.18
Quantity 100mL
Solution Type BME
Sterile Yes
Storage Requirements -20°C
Without Additives L-Glutamine
Without Additives L-Glutamine
Quantity 100mL
Sterile Yes