missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Solvent Unit
Base cabinet with one shelf for solvent storage
$1,417.18 - $1,417.18
Specifications
Certifications | UL LISTED, SEFA, ISO9001:2008, AWI, USGBC, FSC |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.8cm |
For Use With (Equipment) | Wood Casework Specialty Cabinet |
Height (English) | 34.75 in. |
Catalog Number | Mfr. No. | Hinge Side | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Hinge Side | Price | Quantity | |||||
36-104-1433
|
Mott Lab Inc
1212011W |
Right |
Each for $1,417.18
|
|
36-104-1434
|
Mott Lab Inc
1212211W |
Left |
Each for $1,417.18
|
|
Description
- Plain sliced, book matched, red oak veneer core plywood cabinet construction
- UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
- Hardwood oak roll edgebanding (0.125 in.)
- Three point locking self latching handle and Continuous hinge(s)
- Removable powder coated steel 5.08cm (2 in.) deep liquid tight spill containment pan
- Approved to UL1275 and meets National Fire Protection Association standards
Compliance
Meets SEFA 8 performance standards
Specifications
UL LISTED, SEFA, ISO9001:2008, AWI, USGBC, FSC | |
55.8cm | |
34.75 in. | |
1 | |
24 in. | |
Natural | |
Solvent Storage Cabinet |
22 in. | |
Wood Casework Specialty Cabinet | |
88.2cm | |
One year from date of shipment | |
60.9cm | |
Wood |