missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mott Manufacturing Wood Casework Standing Height Base Cabinet, Drawer Unit

Base cabinet with four drawers for maximum storage

Manufacturer:  Mott Lab Inc 1110044W

Catalog No. 36-104-1437



Description

Description

  • Plain sliced, book matched, red oak veneer core plywood cabinet construction
  • UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
  • Full flush overlay design (0.16 in. vertical reveals at the cabinet ends and 0.125 in. vertical and horizontal reveals between drawers)
  • Hardwood oak roll edgebanding (0.125 in.)
  • Brushed aluminum wire handle(s) (10.1cm (4 in.))
  • Full extension drawer suspension (45.3kg (100 lb.))
  • Baltic birch drawer bodies (0.5 in. thick 9-ply) with durable dovetail joinery at all four corners
  • Tempered hardboard drawer bottoms
  • Particle core drawer fronts with 0.75 in. particle board core banded on all sides with edge banding that matches cabinet veneer
  • For use on TAC-HU style or Altus style table (not included)
  • Powder coated steel hanging rails - Warm Gray 601006

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008, AWI, USGBC, FSC
22 in.
Wood Base Cabinet
88.2cm
4
One year from date of shipment
45.7cm
Natural
55.8cm
34.75 in.
Wood
Drawer Cabinet
18 in.
SDS
Documents