missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mott Manufacturing Steel Casework Suspended Cabinet, Drawer Unit

Suspended cabinet with two drawers for maximum strorage

Manufacturer:  Mott Lab Inc 1150044

Catalog No. 36-104-1426



Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Four levelling feet
  • File drawer with 45.3kg (100 lb.) full extension runners
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • For use on TAC-HU style or Altus style table (not included)

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
22 in.
Steel Casework Suspended Cabinet
47.6cm
2
Two years from date of shipment
38.1cm
Gray
55.8cm
18.75 in.
Steel
Drawer Cabinet
15 in.
Documents