missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mott Manufacturing Steel Casework Standing Height Base Cabinet, Sink Unit

Base sink cabinet with double hinged doors

Manufacturer:  Mott Lab Inc 1418022

Catalog No. 36-104-1394



Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
  • Five-knuckle stainless steel hinges
  • Quality doors include sound deadening material
  • Supplied with galvanized toe kick and lower base
  • Lower back with ample space to accommodate plumbing (H: 22.8cm (9 in.))

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
22 in.
Steel Casework Base Cabinet
88.2cm
Steel
Sink Cabinet
36 in.
Gray
55.8cm
34.75 in.
Right
2
Two years from date of shipment
91.4cm
Documents