Please login to your online account to display your discounted pricing

Mott Manufacturing Steel Casework Standing Height Base Cabinet, Door/Drawer Units

Base cabinet with two drawers for maximum storage

$556.93 - $822.98

Products
Catalog Number Mfr. No. Price Quantity    

36-104-1389

 
mott lab inc
1210022
Each for $556.93

36-104-1393

 
mott lab inc
1410022
Each for $822.98
Description & Specifications

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
  • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • Removable full depth single shelf 2.54cm (1 in.) thick, adjustable in 1.27cm (0.5 in.) increments
  • Full height removable back panel(s)
  • Quality doors include sound deadening material

Meets SEFA 8 performance standards