missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Steel Casework Specialty Cabinet, Acid Storage Unit, Two Doors
Chemically resistant molded liner and one black phenolic shelf for acid storage
$1,411.86 - $1,582.12
Specifications
Certifications | SEFA, ISO9001:2008 |
---|---|
For Use With (Equipment) | Steel Casework Specialty Cabinet |
Height (English) | 34.75 in. |
Height (Metric) | 88.2cm |
Hinge Side | Right |
Catalog Number | Mfr. No. | Width (English) | Depth (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Depth (English) | Price | Quantity | ||||
36-104-1456
|
Mott Lab Inc
1531011 |
48 in. | 18 in. |
Each for $1,582.12
|
|
36-104-1454
|
Mott Lab Inc
1411011 |
36 in. | 22 in. |
Each for $1,495.21
|
|
36-104-1450
|
Mott Lab Inc
1331011 |
30 in. | 18 in. |
Each for $1,411.86
|
|
36-104-1452
|
Mott Lab Inc
1431011 |
36 in. | 18 in. |
Each for $1,470.39
|
|
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s) 10.1cm (4 in.)
- Five-knuckle stainless steel hinges and four levelling feet
- One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
- Single black phenolic adjustable shelf
- Full height removable back panel(s)
- Door(s) with double wall construction enclosed with sound deadening material
- Interior door lined with chemically resistant FRP and plastic roller catch(es)
- Threaded vent connection, fusion welded to cabinet with standard plastic pipe fittings
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
34.75 in. | |
Right | |
Two years from date of shipment | |
Steel |
Steel Casework Specialty Cabinet | |
88.2cm | |
2 | |
Gray | |
Acid Storage Cabinet |