missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Steel Casework Component, End Cover Panel Scribes
Scribe feature allows for easy width adjustment in field
$56.75 - $63.86
Specifications
Certifications | SEFA, ISO9001:2008 |
---|---|
Height (English) | 34.75 in. |
Height (Metric) | 88.2cm |
Warranty | Two years from date of shipment |
Color | Gray |
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
36-104-1403
|
Mott Lab Inc
ECS1007 |
7 in. | 17.7cm |
Each for $56.75
|
|
36-104-1458
|
Mott Lab Inc
ECS1011 |
11 in. | 27.9cm |
Each for $63.86
|
|
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Used to close spaces between back of base cabinet and wall
- Filler panels can be ordered in 2.54cm (1 in.) increments, up to 61cm (24 in.) wide
- Available in sitting height 73cm (28.75 in.), ADA height 80.6cm (31.75 in.) and standing height 88.2cm (34.75 in.)
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
88.2cm | |
Gray |
34.75 in. | |
Two years from date of shipment | |
End Cover Panel Scribe |