missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Steel Casework Base Cabinet, Drawer Units
Base cabinet with three or four drawers for maximum storage
$674.00 - $730.75
Specifications
Certifications | SEFA, ISO9001:2008 |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.8cm |
For Use With (Equipment) | Steel Casework Base Cabinet |
Height (English) | 34.75 in. |
Catalog Number | Mfr. No. | No. of Drawers | Width (English) Cabinet | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Drawers | Width (English) Cabinet | Price | Quantity | ||||
36-104-1383
|
Mott Lab Inc
1110044 |
4 |
Each for $707.70
|
|
36-104-1386
|
Mott Lab Inc
1110090 |
3 |
Each for $674.00
|
|
36-104-1390
|
Mott Lab Inc
1210044 |
4 |
Each for $730.75
|
|
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s), 10.1cm (4 in.)
- Four levelling feet
- Nylon tire self-closing drawer suspension, 45.3kg (100lb)
- One piece, full access, reinforced drawer bodies
- Drawer fronts include sound deadening material
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
55.8cm | |
34.75 in. | |
Two years from date of shipment | |
Steel |
22 in. | |
Steel Casework Base Cabinet | |
88.2cm | |
Gray | |
Drawer Cabinet |