missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Steel Shelves
For use on Sigma Flex unit
$88.68 - $129.47
Specifications
Certifications | SEFA, ISO9001:2008 |
---|---|
Depth (English) | 12 in. |
Depth (Metric) | 30.4cm |
For Use With (Equipment) | Sigma Flex™ Unit |
Color | Gray |
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity | ||||
36-104-1418
|
Mott Lab Inc
FSH1260 |
60 in. | 152.4cm |
Each for $99.33
|
|
36-104-1419
|
Mott Lab Inc
FSH1272 |
72 in. | 182.8cm |
Each for $129.47
|
|
36-104-1417
|
Mott Lab Inc
FSH1248 |
48 in. | 122cm |
Each for $88.68
|
|
Description
- Shelf suitable for any Sigma Flex support structure Sigma Cart
- Attach to shelf brackets with screws (screws not included)
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
30.4cm | |
Gray | |
Shelf |
12 in. | |
Sigma Flex™ Unit | |
Steel |