missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Outer Shelf Bracket
Pair of shelf brackets for use on Sigma Flex unit
Manufacturer: Mott Lab Inc FSB0012
Description
- Steel end brackets designed to fit outer shelf
- Can be used for shelves of different materials
- Adjustable in 2.54cm (1 in.) increments
- Brackets only compatible with Sigma Flex™ structures or Sigma Cart™
Compliance
Meets SEFA 8 performance standards
Specifications
SEFA, ISO9001:2008 | |
12 in. | |
Sigma Flex™ or Sigma Cart™ | |
Outer Shelf Bracket |
Gray | |
30.4cm | |
Steel | |
Two years from date of shipment |