missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Pro Bench Vertical Sash Fume Hoods
Designed to meet laboratory Constant Air Volume (CAV) or Variable Air Volume (VAV) requirements
$4,203.63 - $6,319.63
Specifications
Certifications/Compliance | UL, CSA |
---|---|
Type | Fume Hood |
Material | FRP (Liner) |
Catalog Number | Mfr. No. | Width (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Price | Quantity | |||||
36-104-1439
|
Mott Lab Inc
7321000 |
60 in. |
Each for $4,519.35
|
|
36-104-1440
|
Mott Lab Inc
7421000 |
72 in. |
Each for $4,833.30
|
|
36-104-1441
|
Mott Lab Inc
7521000 |
96 in. |
Each for $6,319.63
|
|
36-104-1438
|
Mott Lab Inc
7221000 |
48 in. |
Each for $4,203.63
|
|
Description
- Designed to mount on 76.2cm (30 in.) deep counter top
- Automatic compensating upper by-pass
- Field-convertible to Restricted By-Pass for VAV use
- Alower airfoil by-pass with electrical cord notches
- UL/CSA approved fluorescent light fixture complete with bulbs
- Two UL/CSA approved duplex receptacles for 120V service - one receptacle on each corner post
- Both corner posts pre-punched to accept a maximum of 5 plumbing fittings per post
- Removable interior access panel in each side wall
- Removable exterior side panels
- Available in either stainless steel cable or chain and sprocket sash suspension system
- Fume hoods with type 316 stainless steel radiused corner interiors are manufactured with integral stainless steel wood core top
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Use CF suffix): Ohio
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): New York State (Upper), Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Specifications
UL, CSA | |
Fume Hood | |
FRP (Liner) |