Please login to your online account to display your discounted pricing

DIGITAL CAMERA 1.3MP ONE EAC

Transform a compound or stereo microscope into a digital microscope.

$279.45 - $1,682.10

Specifications

For Use With (Equipment) Optical moticam digital microscope camera
Head Style 30 to 38mm eyepiece
Port Type USB
Sensor Types CMOS
Warranty 1 Year
View More Specs
Includes:  Moticam 1, Moticam 1SP, Moticam 2, Moticam 3 and Moticam 5 include:
  • CS ring adapter
  • Two eyepiece adapters to fit 30 – 38mm O.D. eyepieces
  • USB cable (removable)
  • Calibration slides
  • Motic Images 2.0ML Software CD
  • Macro viewing tube
Moticam 10 includes:
  • Focusable lens
  • C-ring
  • Two variable diameter eyepiece adapters
  • Mini USB 2.0 cable (removable)
  • Motic 4-dot calibration slide
  • Macro tube
  • Motic Images Plus 2.0 for PC and Mac
Moticam 580 includes:
  • CS ring adapter
  • Two eyepiece adapters to fit 30 – 38mm O.D. eyepieces
  • 12mm Focusable Lens
  • USB cable (removable)
  • Mini HDMI cable
  • RCA cable
  • Calibration slide
Requires: 

Moticam 1, Moticam 1SP, Moticam 3 and Moticam 5 require:

  • Processor: 2Ghz or higher USB 2.0 RAM: 1 GB Hard Disk: 500 MB (free space) Video Card: 128 MB

Moticam 580 requires above plus a total of 1 GB free space

Moticam 10 requires:

  • Duo Core or higher processor
  • USB 2.0
  • RAM: 2 GB
  • Hard Disk: 5 GB (free space)
  • Video Card: Dedicated 1GB Video RAM
/p>
Products
Catalog Number Mfr. No. Resolution Price Quantity    

S02359

 
fisher scientific
D-MOTICAM 1
800 x 600 Pixels Each for $279.45

S02359B

 
fisher scientific
D-MOTICAM 3
3.0 MP Each for $1,130.50

S02359C

 
fisher scientific
D-MOTICAM 5
5.0 MP Each for $1,412.65

S02359D

 
fisher scientific
D-MOTICAM 10
10.0 MP Each for $1,682.10

S02359E

 
fisher scientific
D-MOTICAM 1SP
1280 x 1024 Pixels Each for $500.05
Description & Specifications

Specifications

For Use With (Equipment) Optical moticam digital microscope camera
Head Style 30 to 38mm eyepiece
Port Type USB
Sensor Types CMOS
Warranty 1 Year

  • Designed to fit the eyepiece tube of most standard microscopes
  • Moticam cameras come complete with Motic Images plus 2.0 Software for use with PC or Mac™ for still image or video capture, annotation, editing and measuring

Moticam 1 (S02359)
Create still or moving microscope images on your PC

  • Sensor: CMOS
  • Live resolution: 800 x 600 pixels
  • Optical calculation: 1/4 in. (10.2cm)
  • Focusable lens: 8mm
Moticam 1SP (S02359E)
More resolution for interactive whiteboards
  • Sensor: CMOS
  • Live resolution: 1280 x 1024 pixels
  • Optical calculation: 1/3 in. (7.6cm)
  • Focusable lens: 12mm
Moticam 2 (S02359A)
Two megapixel live imaging for large display crisp imaging
  • Sensor: CMOS
  • Live resolution: 2.0 Mpx
  • Optical calculation: 1/3 in. (7.6cm)
  • Focusable lens: 12mm
Moticam 3 (S02359B)
Ideal for live imaging and documentation
  • Sensor: CMOS
  • Live resolution: 3.0 Mpx
  • Optical calculation: 1/2 in. (5.1cm)
  • Focusable lens: 16mm
Moticam 5 (S02359C)
Ideal for high-resolution live imaging and documentation
  • Sensor: CMOS
  • Live resolution: 5.0 Mpx
  • Optical calculation: 1/2.5 in. (6.4cm)
  • Focusable lens: 12mm
Moticam 580 (S02359F)
Multi-output HDMI camera can be used with or without a computer
  • Sensor: 5.0MP CMOS
  • Live resolution: 800 x 600 pixels
  • Optical calculation: 1/3 in. (7.6cm)
  • Focusable lens: 12mm
Moticam 10 (S02359D)
Use as a documentation camera or to provide high-resolution microscopy captured images
  • Sensor: CMOS
  • Live resolution: 10.0 Mpx
  • Optical calculation: 1/2.5 in. (6.4cm)
  • Focusable lens: 12mm
Moticam X2
Generates own WiFi signal and has the capability to stream live images to WiFi enabled tablet, cell phone or computer.
  • Sensor Type: CMOS
  • Live resolution: 1.3MP
  • Optical Calculation: 7.62mm (0.3 in.)
  • Focusable Lens: 12mm
Notes: Can be used with standard 100XRD1.25 N.A. oil immersion lenses—however, oil MUST be used to obtain an acceptable image. Not intended for real-time inspection or video recording at full resolution. Must meet specifications (see Requires).

One year limited (all models)