Please login to your online account to display your discounted pricing

Variety Glass Mooney Air Vent for Liquids


Heavy-molded flint glass funnels with smooth rims, inside ribs

Manufacturer: variety glass inc  VAR6955

 View more versions of this product

Catalog No. 10-381C

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Diameter (English) Top 5.7 in.
Diameter (Metric) Top 14.5cm
Material Flint Glass